FAG UKP210-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
FAG:UKP210-J7
Rubix:238A3809
Manufacturer :0812158270000
EAN:4047643261692


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : FAG UKP210-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 34 mm |
| Outer diameter | 114 mm |
| Clamping | 55 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | pillow block housing, long base, 2-bolt mounting |
| Height | 114 mm |
| Length | 206 mm |
| Sealing | rsr (double-sided lip seals, nbr with centrifugal disc) |
| Lubrication | pre-greased; relubricatable via m6 lubrication connection |
| Series | ukp |
| Weight | 2.95 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 51.42 excl. VAT
/ Each
£ 61.70 incl. VAT
- Usually arrives within 14 working days