References
NTN:M-S-UCFC210D1
Rubix:205A4934
EAN:4547359796889

Product details : NTN M-S-UCFC210D1 BEARING UNIT
NTN - Bearing Unit - M-S-UCFC210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 54.05 excl. VAT
/ Each
£ 64.86 incl. VAT
- Delivery usually within ( 3 ) days
