SNR - Bearing Unit - EXFC205N
Inner diameter | 25 mm |
---|---|
Width | 34.8 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 52x52x115 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 25 mm |
Width | 34.8 mm |
Fixation centre-to-centre distance | 90 mm |
Series | EXFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 1 kg |
Usually arrives within 14 working days