References
SNR:SUCFB208FG1
Rubix:394A8944
EAN:3413522001894



Product details : SNR SUCFB208FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 227.65 excl. VAT
/ Each
£ 273.18 incl. VAT
- Delivery usually within ( 3 ) days
