Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SNR EXFL20720CCE BEARING UNIT
SNR EXFL20720CCE BEARING UNIT
Flanged bearing housing unit SNR
References
snr:
EXFL.20720CC
rubix:
205A3147
ean:
3413520581503
Technical specifications
Inner diameter
31.75
mm
Width
37.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EXFL20720CCE BEARING UNIT
Technical specifications
Attributes
Inner diameter
31.75
mm
Width
37.6
mm
Height
161
mm
Length
90
mm
Series
EXFL200
Number of holes
2
Outer diameter
51.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.68
excl. VAT
/
Each
£
50.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXFE207L3 BEARING UNIT
FAG UCF218-J7 FLANGED HOUSING UNIT UCF
SNR UCFE207-21 BEARING UNIT
RHP HOUSED BEARING UNIT LFTC35EC
INA BEARING INSERT RCSMF20-XL
SNR UKF210HCO BEARING UNIT
SNR EXPAE207 BEARING UNIT
INA RMEY30-XL-N HOUSING UNITS RMEY FOUR-BOLT FLANGED CAS
NTN S-UCF209D1 BEARING UNIT
FAG UCF206-J7 HOUSED BEARING UNIT 808214720000
SNR ESFD203 BEARING UNIT
NTN M-AELFL205D1 BEARING UNIT
INA PCSTK40-XL
SNR EXFE206N BEARING UNIT
SNR EXPAE210L3 BEARING UNIT