References
SNR:UKF205HCC
Rubix:206A1747
Manufacturer :UKF.205.H.CC
EAN:3413529557943




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UKF205HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, insert with tapered bore to accept the locking sleeve, locking sleeve H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | grey cast iron |
| Length | 95 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.82 kg |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Usually arrives within 14 working days