References
Superseded Ref:RME90-XL-I
INA:RME90-XL
Rubix:238A4145
Manufacturer :0947314380000
EAN:4064327166784


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 20 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : INA RME90-XL FLANGED HOUSING UNIT
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 20 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | cast iron |
| Height | 265 mm |
| Length | 265 mm |
| Series | rme |
| Total bearing width | 32 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Outer diameter | 265 mm |
| Weight | 8.4 kg |
Show UNSPSC/ECL@SS
£ 483.41 excl. VAT
/ Each
£ 580.09 incl. VAT
- Delivery usually within ( 7 ) days