References
SNR:EXFL209N
Rubix:205A3156
EAN:3413529521111





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148 mm |
Documents
Product details : SNR EXFL209N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x188 mm |
|---|---|
| Logistic Weight | 2050 g |
| Inner diameter | 45 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 188 mm |
| Length | 108 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.01 kg |
Show UNSPSC/ECL@SS
£ 44.66 excl. VAT
/ Each
£ 53.59 incl. VAT
- Usually arrives within 14 working days