TIMKEN RCJ2 15/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 2-15/16
Rubix:100A1407
EAN:0087796061934


Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Width | 66.7 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Product details : TIMKEN RCJ2 15/16 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken RCJ 2-15/16 ball bearing unit for flange mounting with four mounting holes, eccentric Locking-Collar and Shroud-Seal.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Width | 66.7 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | housing: cast iron (cast iron); bearing/rolling bearing insert: bearing steel |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 92.1 mm |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 68900 N |
| Weight | 8.21 kg |
| Mounting typ | four-bolt square flange (flange bearing housing) with eccentric clamping/locking-collar |
Show UNSPSC/ECL@SS
£ 550.91 excl. VAT
/ Each
£ 661.09 incl. VAT
- Delivery usually within ( 7 ) days