SNR - Bearing Unit - UCF.209-27
Inner diameter | 42.863 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 42.863 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 105 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 2.18 kg |
Usually arrives within 14 working days