References
NTN:M-UCFA208D1
Rubix:205A4981
EAN:4547359796858

Product details : NTN M-UCFA208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x121x61 mm |
|---|---|
| Logistic Weight | 1610 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 36.19 excl. VAT
/ Each
£ 43.43 incl. VAT
- Usually arrives within 14 working days
