References
RHP:SFT45DEC
Rubix:158A4379
Manufacturer :SFT45DEC R
EAN:00747023027736


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 179.4 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT45DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 179.4 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron |
| Height | 35.3 mm |
| Length | 111.1 mm |
| Series | sft |
| Total bearing width | 56.33 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 64.32 excl. VAT
/ Each
£ 77.18 incl. VAT
- Usually arrives within 14 working days