References
NTN:UCHB213D1
Rubix:206A0565
EAN:4547359220292



Product details : NTN UCHB213D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Hanger bearing unit with metric mounting thread NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 203x203x85 mm |
|---|---|
| Logistic Weight | 5730 g |
| Inner diameter | 65 mm |
| Type | bearing uchb |
| Material | cast iron |
| Series | uchb200 |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 107.11 excl. VAT
/ Each
£ 128.53 incl. VAT
- Usually arrives within 14 working days
