References
RHP:MP100HLT
Rubix:158A2316
Manufacturer :MP100HLT R
EAN:00747023106899


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 371.5 mm |
| Material | cast iron |
Documents
Product details : RHP HITEMP HOUSD BEARING MP100HLT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 34400 g |
|---|---|
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 371.5 mm |
| Material | cast iron |
| Total bearing width | 117.48 mm |
| Diameter of fixation holes | 24 mm |
| Height | 254 mm |
| Length | 431.8 mm |
| Series | mp |
| Weight | 34.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 157000 N |
| Width | 120.6 mm |
Show UNSPSC/ECL@SS
£ 590.97 excl. VAT
/ Each
£ 709.16 incl. VAT
- Usually arrives within 14 working days