References
NTN:UCP214D1
Rubix:206A0753
EAN:4547359001648




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Material | stainless steel |
Documents
Product details : NTN UCP214D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 292x163x95 mm |
|---|---|
| Logistic Weight | 6520 g |
| Inner diameter | 70 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | stainless steel |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 25 mm |
| Height | 156 mm |
| Length | 266 mm |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 84.75 excl. VAT
/ Each
£ 101.70 incl. VAT
- Delivery usually within ( 3 ) days