References
SNR:SESPA207COE
Rubix:205A8186
Manufacturer :SESPA.207.COE
EAN:3413529549917




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Product details : SNR SESPA207COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Plummer bearing unit with 2 threaded holes for mounting from below, re-greasable, NIRO insert with inner ring extended on one side and eccentric ring fastening on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel (housing aisi 304; inner and outer rings and balls aisi 440c; cage aisi 302) |
| Total bearing width | 38.9 mm |
| Outer diameter | 72 mm |
| Clamping | 8.5 mm |
| Mounting typ | tapped base pillow block (tapped holes) |
| Height | 95 mm |
| Length | 108 mm |
| Sealing | double-lip seal (fluorine elastomer) with stainless steel seal guard — open protective end cap (co) |
| Lubrication | grease, food-grade (usda h1); e.g. mobil fm 102 (recommended) |
| Series | sespa200 |
| Weight | 1.71 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 150.59 excl. VAT
/ Each
£ 180.71 incl. VAT
- Usually arrives within 14 working days