References
NTN:M-UCP205D1
Rubix:205A5039
EAN:4547359765373




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
Documents
Product details : NTN M-UCP205D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Pillow block bearing unit, without cover NTN
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x75x48 mm |
|---|---|
| Logistic Weight | 852 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 16 mm |
| Height | 71 mm |
| Length | 140 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Delivery usually within ( 3 ) days