References
FAG:UCP210-J7
Rubix:202A0519
Manufacturer :0808221850000
EAN:4047643247573


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Product details : FAG UCP210-J7:FAG PLUMMER BLOCK HOUSED UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2770 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Mounting typ | long base (two-bolt) |
| Height | 114 mm |
| Length | 206 mm |
| Sealing | rsr seals on both sides |
| Lubrication | relubricatable — connection thread m6 |
| Series | ucp |
| Weight | 2.802 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Delivery usually within ( 7 ) days