RHP SNP20DEC HOUSED BEARING UNIT

Self-Lube Pillow Block Unit

See technical information
References
RHP:SNP20DEC
Rubix:241A4676
Manufacturer :SNP20DEC R
EAN:00747023033089
brand logo
Technical specifications
Fixation centre-to-centre distance50.8 mm
Shaft Height33.3 mm
Materialcast iron
See all Specifications

Product details : RHP SNP20DEC HOUSED BEARING UNIT


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Strengths

SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.

Technical specifications


Attributes
Logistic Weight900 g
Fixation centre-to-centre distance50.8 mm
Shaft Height33.3 mm
Materialcast iron
Total bearing width43.73 mm
Diameter of fixation holes1.25 mm
Height65.8 mm
Length65 mm
Seriessnp
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Width32 mm
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
  • Usually arrives within 14 working days