References
SNR:SUCP211N
Rubix:205A8814
EAN:3413529515080




Product details : SNR SUCP211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 207.04 excl. VAT
/ Each
£ 248.45 incl. VAT
- Delivery usually within ( 3 ) days
