References
SKF:SY 1. TF/VA228
Rubix:237A4323
Manufacturer :114746
EAN:07316571381084




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 1. TF/VA228 HIGH TEMPERATURE BEARINGS
Y-type plummer block bearing unit for high temperatures with cast housing and set-screw fastening.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,8x130x25,4 mm |
|---|---|
| Logistic Weight | 733 g |
| Inner diameter | 25.4 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 34.1 mm |
| Outer diameter | 33.74 mm |
| Diameter of fixation holes | 10 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | sy |
| Weight | 0.73 kg |
| Number of holes | 2 |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 182.88 excl. VAT
/ Each
£ 219.46 incl. VAT
- Usually arrives within 14 working days