Pillow Block Mounted Bearing
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 212 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 212 mm |
Material | Cast Iron |
Height | 148 mm |
Length | 275 mm |
Total bearing width | 61 mm |
Series | UCP |
Weight | 6.6 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 38300 N |
Basic dynamic load, radial - Cr | 62000 N |
Width | 75 mm |
Usually arrives within 14 working days