References
NTN:M-UCT207D1
Rubix:205A5062
EAN:4547359765601



Product details : NTN M-UCT207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit, without cover NTN
Strengths
Very versatile and interchangeable wording preserved? No. Wait produce German translation.
Applications
Presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x42 mm |
|---|---|
| Logistic Weight | 1701 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 72 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- Usually arrives within 14 working days
