References
INA:PHEY25-XL
Rubix:229A1862
Manufacturer :0009200610000
EAN:4012802806267

Documents
Product details : FAG PHEY25-XL TAKE UP UNIT 9200610000
Take-up housing units PHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 99 mm |
| Material | cast iron |
| Type | housing unit |
| Length | 99 mm |
| Series | phey..-xl |
| Inner width | 28 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 99 mm |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Usually arrives within 14 working days
