RHP TAKE UP HOUSED BEARING UNIT ST50
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST50
Rubix:1274593
Manufacturer :ST50 R
EAN:00747023034314

Documents
Product details : RHP TAKE UP HOUSED BEARING UNIT ST50
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST50 - RHP Cast Iron Take Up Bearing Unit - 50 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2440 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Total bearing width | 49.5 mm |
| Length | 151 mm |
| Series | st |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
- In stock: Next day delivery
