References
NTN:M-UCUP209D1
Rubix:205A5073
EAN:4547359798227

Product details : NTN M-UCUP209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x132x60 mm |
|---|---|
| Logistic Weight | 2188 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Series | ucup200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
- Delivery usually within ( 3 ) days
