NTN UELP311-203D1W3 BEARING UNIT
NTN - Bearing Unit - UELP311-203D1W3
See technical informationSee documentsReferences
NTN:UELP311-203D1W3
Rubix:206A1508
EAN:4547359660272




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 236 mm |
| Total bearing width | 73 mm |
Documents
Product details : NTN UELP311-203D1W3 BEARING UNIT
NTN - Bearing Unit - UELP311-203D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x190x120 mm |
|---|---|
| Logistic Weight | 7840 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 236 mm |
| Total bearing width | 73 mm |
| Height | 154 mm |
| Length | 310 mm |
| Sealing | 2 joints |
| Series | uelp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 181.28 excl. VAT
/ Each
£ 217.54 incl. VAT
- Usually arrives within 14 working days