NTN - Bearing Unit - M-UELP206D1
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 215x125x70 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 159 mm |
Shaft Height | 57.2 mm |
Material | Cast Iron |
Height | 114 mm |
Length | 206 mm |
Total bearing width | 62.7 mm |
Series | UELP200 |
Weight | 2.91 kg |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Outer diameter | 90 mm |
Width | 62.7 mm |
Usually arrives within 14 working days