References
NTN:SM-UCFC206D1
Rubix:205A8355
EAN:4547359186307

Product details : NTN SM-UCFC206D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFC206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Height | 38.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
- Usually arrives within 14 working days
