SNR - Bearing Unit - EXFA212N
Inner diameter | 60 mm |
---|---|
Width | 61.8 mm |
Fixation centre-to-centre distance | 202 mm |
Logistics dimensions (L x W x H) | 110x110x250 mm |
---|---|
Logistic Weight | 4570 g |
Inner diameter | 60 mm |
Width | 61.8 mm |
Fixation centre-to-centre distance | 202 mm |
Height | 250 mm |
Length | 140 mm |
Series | EXFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 4.57 kg |
Usually arrives within 14 working days