SNR - Bearing Unit - UCFL.203-11
Inner diameter | 17.463 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 17.463 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.44 kg |
Usually arrives within 14 working days