SNR UCFL322 BEARING UNIT

SNR - Bearing Unit - UCFL.305

See technical information

References

SNR:UCFL322
Rubix:206A0336
Manufacturer :UCFL.322
EAN:3413529542130
brand logo

Technical specifications

Inner diameter110 mm
Width117 mm
Fixation centre-to-centre distance390 mm
See all Specifications

Product details : SNR UCFL322 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter110 mm
Width117 mm
Fixation centre-to-centre distance390 mm
Materialgrey cast iron
Height470 mm
Length300 mm
Seriesucfl300
Number of holes2
Basic static load, radial - C0r178000 N
Basic dynamic load, radial - Cr205000 N
Outer diameter240 mm
Weight32.29 kg
£ 478.16 excl. VAT
/ Each
£ 573.79 incl. VAT
  • Usually arrives within 14 working days