References
SNR:USFC211CC
Rubix:206A2748
Manufacturer :USFC.211.CC
EAN:3413529559374




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR USFC211CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring with set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 185 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.75 kg |
Show UNSPSC/ECL@SS
£ 59.04 excl. VAT
/ Each
£ 70.85 incl. VAT
- Usually arrives within 14 working days