References
SNR:UCFL321
Rubix:206A0335
Manufacturer :UCFL.321
EAN:3413529542123




Technical specifications
| Inner diameter | 105 mm |
|---|---|
| Width | 112 mm |
| Fixation centre-to-centre distance | 360 mm |
Product details : SNR UCFL321 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Width | 112 mm |
| Fixation centre-to-centre distance | 360 mm |
| Material | grey cast iron |
| Height | 440 mm |
| Length | 270 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 182000 N |
| Outer diameter | 225 mm |
| Weight | 24.85 kg |
Show UNSPSC/ECL@SS
£ 421.34 excl. VAT
/ Each
£ 505.61 incl. VAT
- Usually arrives within 14 working days