Insert bearing unit
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 57,1x149x50 mm |
---|---|
Logistic Weight | 2418 g |
Inner diameter | 50 mm |
Length | 149 mm |
Width | 49 mm |
Type | Insert Ball Bearing |
Total bearing width | 49 mm |
Material | Cast Iron |
Series | TUJ |
Inner width | 101 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days