References
NTN:UCF213-208D1
Rubix:205A9646
EAN:4547359218770



Product details : NTN UCF213-208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x195x75 mm |
|---|---|
| Logistic Weight | 5675 g |
| Inner diameter | 63.5 mm |
| Width | 65.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 129.79 excl. VAT
/ Each
£ 155.75 incl. VAT
- Usually arrives within 14 working days
