NTN - Bearing Unit - UCFL305D1
Inner diameter | 55 mm |
---|---|
Width | 66 mm |
Logistics dimensions (L x W x H) | 285x170x95 mm |
---|---|
Logistic Weight | 4815 g |
Inner diameter | 55 mm |
Width | 66 mm |
Series | UCFL300 |
Number of holes | 2 |
Outer diameter | 120 mm |
Usually arrives within 14 working days