References
SNR:UCFE203CC
Rubix:205A9966
Manufacturer :UCFE.203.CC
EAN:3413529564187




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR UCFE203CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ Each
£ 37.40 incl. VAT
- Usually arrives within 14 working days