References
NTN:UCF314D1
Rubix:205A9708
EAN:4547359001396



Product details : NTN UCF314D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x245x110 mm |
|---|---|
| Logistic Weight | 9910 g |
| Inner diameter | 70 mm |
| Width | 78 mm |
| Length | 226 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
| Weight | 9400 kg |
Show UNSPSC/ECL@SS
£ 161.93 excl. VAT
/ Each
£ 194.32 incl. VAT
- Usually arrives within 14 working days
