References
SNR:EXFL217
Rubix:205A3168
Manufacturer :EXFL.217
EAN:3413529508846




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 53.2 mm |
| Fixation centre-to-centre distance | 248 mm |
Product details : SNR EXFL217 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 53.2 mm |
| Fixation centre-to-centre distance | 248 mm |
| Material | grey cast iron |
| Height | 305 mm |
| Length | 190 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 8.8 kg |
Show UNSPSC/ECL@SS
£ 179.32 excl. VAT
/ Each
£ 215.18 incl. VAT
- Usually arrives within 14 working days