References
NTN:SM-UCF204D1
Rubix:205A8344
EAN:4547359186901



Product details : NTN SM-UCF204D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF204D1
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Length | 86 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 47 mm |
| Weight | 600 kg |
Show UNSPSC/ECL@SS
£ 21.79 excl. VAT
/ Each
£ 26.15 incl. VAT
- Usually arrives within 14 working days
