References
SNR:ESF206T04
Rubix:205A2308
Manufacturer :ESF.206.T04
EAN:3413520829148




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR ESF206T04 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Usually arrives within 14 working days