References
NTN:UCF315D1
Rubix:205A9710
EAN:4547359001402



Product details : NTN UCF315D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x275x120 mm |
|---|---|
| Logistic Weight | 11260 g |
| Inner diameter | 75 mm |
| Width | 82 mm |
| Length | 236 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
| Weight | 11000 kg |
Show UNSPSC/ECL@SS
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
- Usually arrives within 14 working days
