References
RHP:SF1
Rubix:1274556
Manufacturer :SF1 R
EAN:00747023027958


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : RHP BEARING UNIT SF1
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF1 - RHP Cast Iron Flange Bearing Unit - 1 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 68 mm |
| Length | 95.3 mm |
| Series | sf |
| Total bearing width | 38.84 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 68 mm |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- In stock: Next day delivery