References
SNR:ESFC211N
Rubix:205A2375
EAN:3413529521944




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : SNR ESFC211N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering collar and 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x195x64 mm |
|---|---|
| Logistic Weight | 3965 g |
| Inner diameter | 55 mm |
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 185 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.55 kg |
Show UNSPSC/ECL@SS
£ 56.63 excl. VAT
/ Each
£ 67.96 incl. VAT
- Usually arrives within 14 working days