References
INA:RCSMF30-XL
Rubix:229A1974
Manufacturer :0008269790000
EAN:4012802793901


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : FAG RCSMF30-XL BEARING INSERT 8269790000
Housing units RCSMF, two-bolt flanged housing units, sheet steel, rubber interliner, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | sheet steel |
| Height | 114 mm |
| Length | 114 mm |
| Series | rcsmf..-xl |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13200 N |
| Outer diameter | 42.5 mm |
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ Each
£ 50.56 incl. VAT
- Usually arrives within 14 working days