SNR - Bearing Unit - EXFL.214
Inner diameter | 70 mm |
---|---|
Width | 68.2 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 70 mm |
---|---|
Width | 68.2 mm |
Fixation centre-to-centre distance | 216 mm |
Height | 265 mm |
Length | 160 mm |
Series | EXFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 125 mm |
Weight | 5.86 kg |
Usually arrives within 14 working days