References
RHP:SF50
Rubix:1274553
Manufacturer :SF50 R
EAN:00747023029303


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : RHP BEARING UNIT SF50
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF50 - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 142.9 mm |
| Length | 142.9 mm |
| Series | sf |
| Total bearing width | 115.9 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 115.9 mm |
Show UNSPSC/ECL@SS
£ 59.36 excl. VAT
/ Each
£ 71.23 incl. VAT
- In stock: Next day delivery