References
SNR:UKF212HCC
Rubix:206A1792
Manufacturer :UKF.212.H.CC
EAN:3413529558018




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR UKF212HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | grey cast iron |
| Length | 175 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Usually arrives within 14 working days