References
RHP:SF1.1/4R
Rubix:218A4883
Manufacturer :SF1.1/4R R
EAN:00747023028092


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : NSK SF1.1/4R HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Length | 108 mm |
| Series | sf |
| Total bearing width | 31.2 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ Each
£ 45.54 incl. VAT
- Usually arrives within 14 working days